3-1/2 in. Carbon Steel Rigid Strut Clamp

You last purchased this on
 
FNW®

3-1/2 in. Carbon Steel Rigid Strut Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3-1/2 in. Carbon Steel Rigid Strut Clamp

  • Fast #
  • Part #FNW7873Z0350
  • Item #3625795
  • Manufacturer Part #SCR 0350EG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon steel
  • Zinc finish
  • For rigid pipe to strut
  • Requires Certification

Specifications

ASTM:
ASTM A-283, ASTM A-1011
CARB OTC LEED Compliant:
Yes
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
4 in
FM Approved:
No
Fits Pipe Size:
3-1/2 in
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Strut Accessory
UL Listed:
No
WaterSense Labeled:
No
Work Load Limit:
1000 lb