2-1/8 x 3-1/2 in. 2-Hole Zinc Plated Carbon Steel Open 45 Degree Corner Angle Fitting

You last purchased this on
 
FNW®

2-1/8 x 3-1/2 in. 2-Hole Zinc Plated Carbon Steel Open 45 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW7845Z2
  • Item #3625682
  • Manufacturer Part #L60 0000EG
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2-1/8 x 3-1/2 in. 2-Hole Zinc Plated Carbon Steel Open 45 Degree Corner Angle Fitting

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zinc finish
  • 2 1/8" x 3 1/2"
  • Open 45 corner angle
  • Carbon steel
  • Two 9/16" holes
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2-1/8 in
Material:
Carbon Steel
Origin:
Domestic
UL Listed:
No
Width:
3-1/2 in