3-1/2 Plated 2-Hole Square Single Channel Post Base

Part #FNW7850Z  |  Item #3625806  |  Manufacturer Part #P10 0000EG

$ 52.16 EACH

Height:

3-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two 3/4" hole center base
  • Zinc finish
  • Single channel
  • Carbon steel
  • Channel holes: 9/16"
  • Height: 3 1/2"
  • Base: 4" x 6"

Documents

Specifications

Coating: Zinc

Color Finish: Zinc Plated

Color Finish Category: Greys

Height: 3-1/2 in

Length: 6 in

MA Approved: No

Material: Carbon Steel

WaterSense Labeled: No

Width: 4 in