3-1/2 in. 3-Hole Zinc Plated Carbon Steel Corner Plate
Figure 7838 3-1/2 in. 3-Hole Zinc Plated Carbon Steel Corner Plate
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Length: 3 1/2"
- Three 9/16" holes
- Three 9/16 in holes
- Carbon steel
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7838
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- Width:
- 3-1/2 in