3-1/2 x 6 in. 4-Hole Square Single Channel Zinc Plated Carbon Steel Strut Post Base
Figure 7853 3-1/2 x 6 in. 4-Hole Square Single Channel Zinc Plated Carbon Steel Strut Post Base
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single channel
- Carbon steel
- Four 3/4" hole tall base
- Base: 6" x 6"
- Height: 3 1/2"
- Channel holes: 9/16"
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7853
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Carbon Steel
- UL Listed:
- No
- Width:
- 6 in