FNW 3-1/4 in. Linear Actuator

FNW314BS2H

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • -10° F to 165° F Temperature Range (Standard Seals)
  • Bore sizes 1 1/2" through 6"
  • Double acting
  • Dual Piston Rod Seal for Integrity and Rod Wiper
  • Externally Removable Piston Rod Gland
  • Factory tested
  • Grooved Alignment Between Body and Caps
  • Head Plate Adapter for Easy Mounting
  • Heavy Walled Cylinder with Honed to Micro Finish Bore

SPECIFICATIONS

Actuator Type
Linear
Application
Actuation
Bore Size
3-1/4
Length
6 in
Valve Size
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday