FNW®

3-1/4 x 6 in. Linear Actuator

Part #FNW314B6S2H  |  Manufacturer Part #2H

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double acting
  • Bore sizes 1 1/2" through 6"
  • Heavy Walled Cylinder with Honed to Micro Finish Bore
  • Externally Removable Piston Rod Gland
  • Dual Piston Rod Seal for Integrity and Rod Wiper
  • Grooved Alignment Between Body and Caps
  • Head Plate Adapter for Easy Mounting
  • Factory tested
  • -10° F to 165° F Temperature Range (Standard Seals)

Specifications

Actuator Type: Linear

Application: Actuation

Bore Size: 3-1/4

Length: 6 in

Valve Size: 3-1/4 in