3-7/8 x 1-7/8 in. Plated 3-Hole Corner Angle Fitting
3-7/8 x 1-7/8 in. Plated 3-Hole Corner Angle Fitting
Frequently Purchased Together
Product Details
- 3-hole corner angle
- 3 7/8" x 1 7/8"
- Three 9/16 in holes
- Carbon steel
- Three 9/16" holes
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 3-7/8 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- FNW7841Z3
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in