FNW®

3 in. 150# Zinc Non-Asbestos 1/16 Ring Gasket Nut, Bolt, Gasket Set

Part #FNWNBGZ1NAR6M  |  Manufacturer Part #149407

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-asbestos gaskets (green):
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75

Documents

Specifications

ASME Specifications: ASME B18.2.1, ASME B18.2.2

Coating: Green

Color Finish: Green

Color Finish Category: Greens

Diameter: 3 in

Material: Carbon Steel

Pressure Class: 150#

Product Type: Bolt, Gasket Set, Nut, Ring

Type: FNWNBGZ1NAR6M