3 x 1/2 in. Zinc Plated Carbon Steel Hex Head Screw (Pack of 4)

You last purchased this on
 
FNW®

3 x 1/2 in. Zinc Plated Carbon Steel Hex Head Screw (Pack of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 x 1/2 in. Zinc Plated Carbon Steel Hex Head Screw (Pack of 4)

  • Fast #
  • Part #FNWTBGA3Z123
  • Item #7485809
  • Manufacturer Part #FNWTBGA3Z123
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Specifications to ASTM A307A; ASTM F1941; ASTM F1941M
  • Hex Head
  • Made in China
  • Dimensions to ASME B18.21.1
  • Zinc Plated
  • Requires Certification

Specifications

ASME:
ASME B-18.21.1, ASME B-1.1
ASTM:
ASTM A-307A, ASTM F-1941, ASTM F-1941M
Application:
Residential
Coating:
Zinc Plated
Diameter:
1/2 in
Length:
3 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 4
Product Type:
Toggle Bolt
Screw Head:
Hex Head
WaterSense Labeled:
No