FNW®

3 in. Copper Epoxy Adjustable Swivel Ring Hanger

Part #FNW7015EC0300  |  Manufacturer Part #FNW7015EC0300

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Copper finish
  • For copper tube
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171

Documents

Specifications

Coating: Copper Epoxy

Color Finish: Copper

Fits Pipe Size: 3 in

MSS Specifications: MSS SP-58

Type: FNW7015EC0300