FNW®
3 in. Epoxy Copper Riser Clamp
Part #FNW7023EC0300 | Item #3860038 | Manufacturer Part #FNW7023EC0300
$
16.53
EACH
(Pricing is for 3 in)
Fits Pipe Size
Product Details
- Copper finish
- For copper tube
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
Documents
Specifications
Coating: Epoxy Plated
Color Finish: Copper
Color Finish Category: Copper Tones
Fits Pipe Size: 3 in
Length: 12 in
MSS Specifications: MSS SP-58
Type: FNW7023EC0300
Weight: 1.49
Work Load Limit: 300