3 in. Epoxy Plated Felt Lined Adjustable Swivel Ring Hanger

Part #FNW7012EP0300  |  Item #3859987  |  Manufacturer Part #FNW7012EP0300

$ 6.21 EACH
(Pricing is for 3 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Silver finish
  • Felt lined
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171
  • UL approved - sizes 1/2" to 4"
  • FM approved - sizes 3/4" to 4"
  • NFPA 13 - sizes 1/2" to 2"

Documents

Specifications

Coating: [Epoxy Plated, Zinc]

Color Finish: Silver

Color Finish Category: Silver Tones

FM Approved: Yes

Fits Pipe Size: 3 in

MSS Specifications: MSS SP-58

Product Type: Swivel Ring Hanger

Rod Size In : 1/2 in

Type: FNW7012EP0300

UL Listed: Yes

Work Load Limit: 1000