3 in. Epoxy Plated Riser Clamp

Part #FNW7022EP0300  |  Item #3859992  |  Manufacturer Part #FNW7022EP0300

$ 10.76 EACH
(Pricing is for 3 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171
  • UL approved - sizes 1/2" to 8"

Documents

Specifications

Coating: [Epoxy Plated, Zinc]

Color Finish: Silver

Color Finish Category: Silver Tones

Fits Pipe Size: 3 in

Length: 11-3/4 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Type: FNW7022EP0300

UL Listed: Yes

Weight: 1.79

Work Load Limit: 500