3 in. Coupler x Barbed Cam and Groove Quick Coupler 304, 316 and CF8M Stainless Steel Adapter with Buna-N Gasket

You last purchased this on
 
FNW®

3 in. Coupler x Barbed Cam and Groove Quick Coupler 304, 316 and CF8M Stainless Steel Adapter with Buna-N Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. Coupler x Barbed Cam and Groove Quick Coupler 304, 316 and CF8M Stainless Steel Adapter with Buna-N Gasket

  • Fast #
  • Part #FNWCGCSSM
  • Item #7241692
  • Manufacturer Part #FNWCGCSSM
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cam and Groove, Quick Coupler, Straight
IAPMO Listed -:
No
Length:
6-19/100 in
Material:
Rubber, Stainless Steel
Material Type:
304, 316, Buna-N, CF8M
NSF Certified:
No
Pressure - High:
125
UL Listed:
No