3 in. Adapter x FNPT Aluminum Adapter
3 in. Adapter x FNPT Aluminum Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Length:
- 2-39/50 in
- Material:
- Aluminum
- Material Type:
- A356-T6
- Pressure - High:
- 125
- Temperature Range:
- Up to 70 Deg F
- WaterSense Labeled:
- No
- Weight:
- 3.79 lb
- Width:
- 3-3/5 in