3 in. Male x NPT Aluminum Adapter

Part #FNWCGFALM  |  Item #7241729  |  Manufacturer Part #FNWCGFALM

$ 19.66 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FNWCGFALGItem #7241739Mfr. Part #FNWCGFALG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGFALJItem #7241732Mfr. Part #FNWCGFALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.03 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNWCGFALKItem #7241733Mfr. Part #FNWCGFALK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.95 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNWCGFALMItem #7241729Mfr. Part #FNWCGFALM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.66 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNWCGFALPItem #7241760Mfr. Part #FNWCGFALP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.77 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGFALUItem #7241757Mfr. Part #FNWCGFALU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.76 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: MNPT

End Connections: Male Adapter x MNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Cam and Groove, Straight]

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 125 psi