0 items

FNW 3 in. Plastic CPVC Threaded End Cap

FNW350ECM

Valve Size

3 in

$46.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Material
Plastic
Material Type
CPVC
NSF Certified
No
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday