FNW®
3 in. Replacement Gasket Only for 558A Strainer
Part #FNW558AGM | Item #4482549 | Manufacturer Part #558AGM
$
12.89
EACH
(Pricing is for 3 in)
Fitting Sizes
Product Details
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
API Specifications: API 598
Brand Model Compatibility: 558A Wye Strainer
End Connection 1: NPT
End Connection 2: Flanged
End Connections: NPT x Flanged
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Material: [Graphite, Steel]
Product Type: Gasket
Strainer Type: Wye