3 in. Replacement Screen Only for Strainer
This product has been replaced by
Manufacturer Part #FNW558BM
3 in. Replacement Screen Only for Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perforated
- 1/16 in hole
Specifications
- ANSI:
- ANSI B16.1
- Brand Model Compatibility:
- 558A Wye Strainer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 2020-01-16
- Pressure - Maximum:
- 125 psi
- Product Type:
- Screen
- Strainer Type:
- Wye
- WaterSense Labeled:
- No