FNW®

3 in. RTFE Valve Repair Kit

Part #FNW633RKTM  |  Manufacturer Part #RK633

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.5

Brand Model Compatibility: 633 Ball Valve

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Plastic, Stainless Steel

Material Type: RTFE

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 3 in