3 in. Carbon Steel Toggle Bolt Wing (Pack of 25)

You last purchased this on
 
FNW®

3 in. Carbon Steel Toggle Bolt Wing (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. Carbon Steel Toggle Bolt Wing (Pack of 25)

  • Fast #
  • Part #FNWTBZ143
  • Item #7485749
  • Manufacturer Part #FNWTBZ143
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spring loaded toggles spread after penetrating drywall to provide greater holding strength
  • Manufactured from low carbon steel
  • Made in China
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Dimensions to ASME B1.1,2B
  • Requires Certification

Specifications

ASME:
ASME B1.1 2B
ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Residential
Diameter:
1/4 in
Drive Type:
Slotted
Length:
3 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 25
Product Type:
Toggle Bolt Wing
Thread Handing:
Right
WaterSense Labeled:
No