3 in. Strut End Cap

You last purchased this on
 
FNW®

3 in. Strut End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. Strut End Cap

  • Fast #
  • Part #FNW340ECSWM
  • Item #4510563
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
WaterSense Labeled:
No