3 in. Zinc Plated Riser Clamp

You last purchased this on
 
FNW®

Figure 7022Z 3 in. Zinc Plated Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7022Z 3 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #FNW7022Z0300
  • Item #5060351
  • Manufacturer Part #FNW7022Z0300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 17 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Malleable iron
  • Meets MSS SP-58
  • Silver finish
  • Meets federal spec WW-H-183
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Collection:
Figure 7022Z
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
FM Approved:
No
Fits Pipe Size:
3 in
Length:
11-4/5 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
Material:
Carbon Steel
UL Listed:
Yes
WaterSense Labeled:
No
Weight:
2.23 lb
Work Load Limit:
500 lb