3 in. Hanger

You last purchased this on
 
FNW®

3 in. Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. Hanger

  • Fast #
  • Part #FNW7013S0300
  • Item #8465563
  • Manufacturer Part #FNW7013S0300
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Coating:
Stainless Steel
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fits Pipe Size:
3 in
Height:
5-5/7 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Stainless Steel
Material Type:
304
Product Type:
Hanger
Rod Size (in):
1/2 in
WaterSense Labeled:
No
Work Load Limit:
1000 lb