3 x 5-49/50 in. Beveled x Hose Carbon Steel Nipple

Part #FNWKNUBM  |  Item #7338174  |  Manufacturer Part #FNWKNUBM

$ 25.36 EACH

Length:

5-49/50 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Beveled

End Connection 2: GHT

End Connections: Beveled x GHT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Length: 5-49/50 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No

WaterSense Labeled: No