FNW®

3 x 5-49/50 in. MNPT x Hose Carbon Steel Nipple

Part #FNWKNUTM  |  Manufacturer Part #FNWKNUTM

Length:

5-49/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: Hose

End Connections: MNPT x Hose

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Length: 5-49/50 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No