30 in. IPS Painted Ductile Iron Back-Up Flange
30 in. IPS Painted Ductile Iron Back-Up Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lightweight pattern
- Tensile strength 65 KSI minimum
- 150# drilling
- Backup flange
- Elongation 12% minimum
- Yield strength 45 KSI minimum
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Red Primer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- WaterSense Labeled:
- No