FNW 300# 304L Stainless Steel Flexible Graphite Spiral Wound Gasket

FNWSWG34F

Manufacturer Part #: FNWSWG34F20

Diameter

Starting at $9.41

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" - 3" 300# gaskets are multirated and stamped “3/600#”
  • Carbon Steel Outer Guide Ring (with Zinc Dichromate Coating)
  • Designed For Use In ASME B16.5 Flanges
  • Fire resistant
  • Flexible Graphite Filler - GRAFLEX®
  • Manufactured According To ASME B16.20
  • Maximum Pressure: Per ASME B16.5
  • Maximum Temperature: 842° F
  • Stainless Steel Windings (AISI 304 or AISI 316)

SPECIFICATIONS

ASME Specifications
ASME B16.20, ASME B16.5
Color Finish
Yellow
Color Finish Category
Yellows
Diameter
20 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
Maximum Temperature
842

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday