0 items

FNW 300# Flanged Stainless Steel Flanged Gate Valve

FNW452A

Valve Size

Starting at $1103.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 603
ASTM Specifications
ASTM A-193-B8, ASTM A-194-8, ASTM A-276-316, ASTM A-351-CF8M, ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
8-1/2 in
Material
Stainless Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Type
Gate Valves
Width
9-21/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday