0 items

FNW 300# Flanged Swing Carbon Steel Check Valve

FNW572

Valve Size

Starting at $514.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13%Cr faced disc
  • 300#
  • Carbon steel body
  • Design per API 600
  • Stellite faced seat

SPECIFICATIONS

API Specifications
API 594, API 598
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10-1/2 in
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing
Valve Size
2-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday