FNW 1-1/2 x 1/16 in. 300# Ring Gasket in Red

FNWR3RG116

Manufacturer Part #: FNWR3RG116J

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dimensions to ASME B16.5

SPECIFICATIONS

ASTM Specifications
ASTM F-104, ASTM F-146, ASTM F-36, ASTM F-37, ASTM F-38, ASTM F-495, ASTM IRM 903
Clean Bagged
No
Diameter
1-1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Maximum Pressure
1595 psi
Maximum Temperature
750
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday