FNW 300# Stud Bolt Flange Kit

FNWB7K3

Diameter

Starting at $28.60

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heat code traceable
  • MTR's included
  • Nuts conform to ASTM A194 Grade 2H
  • Pre-packaged kits
  • Studs conform to ASTM A193 Grade B7

SPECIFICATIONS

ASME Specifications
ASME B1.1, ASME B18.2.2
ASTM Specifications
ASTM A-193, ASTM A-194
Diameter
1/2 in
Grade
B7
Length
2-1/2 in
Material
Chromium-Molybdenum Ferritic Alloy
Pressure Class
300#
Thread Handing
Right
Thread Length
2.5
Thread Size
13 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday