FNW 304 Stainless Steel Full Port NPT 150# Ball Valve

FNW220SE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 PC Full Port 150#
  • Adjustable packing
  • Blow-out Proof Stem
  • Locking lever
  • MSS SP-110
  • Safety exhaust

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-351
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
304 SS
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Air
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday