0 items

FNW 304L Stainless Steel Adjustable Clevis Hanger

FNW7005S

Fits Pipe Size

Starting at $37.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets MSS SP-58
  • Stainless
  • Stainless (304)

SPECIFICATIONS

Coating
Stainless Steel
Color Finish
Stainless Steel
FM Approved
Yes
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday