FNW 316 Stainless Steel Channel Spring Nut

FNW7821S6

Inside Diameter

Starting at $47.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Inside Diameter
1/4 in
Material
Stainless Steel
Material Type
316 SS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday