FNW 316 Stainless Steel Full Port NPT Ball Valve

FNW200AOL

Valve Size

Starting at $65.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Adjustable packing
  • Blow out proof stem
  • Full Port
  • Investment cast body
  • Locking Lever
  • Stainless steel handle
  • Threaded NPT Ends

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
1000 CWP, 150 WSP
Valve Body Style
2 piece
Valve Operator
Oval Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday