FNW 316 Stainless Steel Full Port Threaded 1000# Ball Valve

FNW260A

Valve Size

Starting at $46.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 316 Stainless Steel
  • Full Port
  • Handle is 304 stainless steel and has a locking clip for use with a padlock
  • Max Pressure 1000 psi
  • Stainless steel ball valves offer exceptional corrosion resistance
  • Stem seal and seat are PTFE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Handle Material
Stainless Steel
Handle Type
Lever
Length
2 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
1000 psi WOG
Maximum Temperature
450
Pressure Class
1000#
Temperature Range
-4 to 392 Deg F
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday