0 items

FNW 316L Ductile Iron Stainless Steel Knife Gate Valve

FNW62B

Valve Size

Starting at $1258.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bonnetless, outside screw and yoke
  • Cast Iron Handwheel
  • Corrosion Resistant Stainless Impregnated Coating
  • EPDM Seat (Viton® optional)
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Rising stem
  • Stainless Steel Lined Ductile Iron Body
  • Thrust ball bearing yoke bushing (18" and larger)
  • Unidirectional Shut off

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
MSS Specifications
MSS SP-81
Material
Ductile Iron, Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Valve Body Style
Lug
Valve Operator
Wheel Handle
Valve Port Opening
Reduced Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday