0 items

FNW 316L Stainless Steel 1-Way Flow Outside Stem and Yoke Lug Knife Gate Valve

FNW65B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bonnetless, outside screw and yoke
  • Cast Lugs in Yoke for Lockout in Closed Position or Optional Open Position (Lock Bar is Optional)
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Ductile Iron Handwheel
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Rising stem
  • Smooth Flow, Non-clogging Step Seat Design
  • Thrust ball bearing yoke bushing (6" and larger)
  • Unidirectional Shut off

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
End Connection 1
Flanged
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Valve Body Style
Lug
Valve Operator
Wheel Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Metal
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday