0 items

FNW 316L Stainless Steel Rubber Lug Knife Gate Valve

FNW60R

Valve Size

Starting at $1787.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in sizes from 3" to 30"
  • Bidirectional Shut off
  • Bonnetless, outside screw and yoke with stem cover and stem boot
  • Bottom Splash Guard with Clean Out, Standard
  • Economical cast body, yoke, and packing gland
  • For Applications Up to 100 PSI CWP
  • Gum Rubber Seat, Standard (Viton® optional)
  • Replaceable “Pop In” Seats Install Easily with Valve in Open Position
  • Thrust ball bearing yoke bushing (6" and larger)

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316L
Maximum Pressure
100 psi
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Rubber
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Knife Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday