3/4 - 1 in. Locking Handle Kit for 420 or 421 Ball Valve

Part #FNW420LHKFG  |  Item #2170896  |  Manufacturer Part #F420LD

$ 32.22 EACH
(Pricing is for 1 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")

Specifications

ANSI Specifications: ANSI B1.20.1

Brand Model Compatibility: 420 Ball Valve

CSA Certified: Yes

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Handle Material: Steel

Handle Type: Locking Lever

Length: 4-19/25 in

MA Approved: No

MSS Specifications: MSS SP-110

NSF Certified: Yes

NSF Specifications: NSF 61-8

Number of Handles: Single Handle

UL Listed: Yes

Valve Body Material: Brass

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in - 1 in

Valve Stem: Blowout-proof

WaterSense Labeled: No