3/4 x 1/16 in. Full Face Rubber and Carbon Steel Kit
3/4 x 1/16 in. Full Face Rubber and Carbon Steel Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
- Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
- Non-asbestos gaskets (green):
- Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
- Red Rubber gaskets (red to reddish orange, smooth):
- Manufactured From Styrene-Butadiene (SBR)
- Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
- Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
- For ANSI 150# Flanges
- Durometer Hardness: Shore A ±5: 75
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM A-307A Grade A, ASTM A-563
- Coating:
- Zinc Plated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Kit
- Flange Type:
- Full Face
- Grade:
- A;2
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Product Type:
- Nut, Bolt, Gasket
- Strength Rating:
- 400
- Thickness:
- 0.0625 in
- Thread Size:
- 13 mm
- WaterSense Labeled:
- No