3/4 in. Bronze Flexible Connector With Sweat 7 in. Length

You last purchased this on
 
FNW®

3/4 in. Bronze Flexible Connector With Sweat 7 in. Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Bronze Flexible Connector With Sweat 7 in. Length

  • Fast #
  • Part #FNW35SF
  • Item #2168662
  • Manufacturer Part #SDHS-BCP34X7
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Longer service life
  • Increased pressure capacity
  • 375 psi working pressure
  • Assembly must have 100% chloride free flux and be thoroughly cleaned after each installation
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Increased temperature capacity of media
  • Greater fatigue resistance due to flex
  • Sweat end metal braided flexible connector
  • Requires Certification

Specifications

ASTM:
ASTM B-88
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
7 in
MA Approved -:
No
Material:
Bronze, Copper
WaterSense Labeled:
No