3/4 in. Camlock 250 psi A356-T6 Aluminum Dust Plug

Part #FNWCGDPALF  |  Item #7241761  |  Manufacturer Part #FNWCGDPALF

$ 5.93 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FNWCGDPALFItem #7241761Mfr. Part #FNWCGDPALF

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.93 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FNWCGDPALGItem #7241762Mfr. Part #FNWCGDPALG

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.42 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGDPALJItem #7241769Mfr. Part #FNWCGDPALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.63 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

End Connection 1: Adapter

End Connections: Adapter

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Dust Plug

High Pressure: 250

Length: 1-1/2 in

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 250 psi

Type: Plug

WaterSense Labeled: No