3/4 in. Camlock A356-T6 Aluminum Dust Cap
3/4 in. Camlock A356-T6 Aluminum Dust Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- Steel plated pin/pull-ring/safety-pin
- Brass arm
- Buna-N Gasket
Specifications
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dust Cap
- Length:
- 1-13/20 in
- Material:
- Aluminum
- Material Type:
- A356-T6
- Pressure - Maximum:
- 250 psi
- WaterSense Labeled:
- No