3/4 in. 300 lb. Epoxy Plated Swivel Ring Hanger in Copper

You last purchased this on
 
FNW®

Figure 7015 3/4 in. 300 lb. Epoxy Plated Swivel Ring Hanger in Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7015 3/4 in. 300 lb. Epoxy Plated Swivel Ring Hanger in Copper

  • Fast #
  • Part #FNW7015EC0075
  • Item #3859979
  • Manufacturer Part #FNW7015EC0075
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For copper tube
  • Epoxy plated finish
  • Copper finish
  • Meets federal spec WW-H-171
  • Meets MSS SP-58
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Adjustable:
Yes
Application:
Copper Pipe
CARB OTC LEED Compliant:
No
Coating:
Epoxy Plated
Collection:
Figure 7015
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
2-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 10
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
Size:
3/8 in-16
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1 lb
Work Load Limit:
300 lb