FNW®
3/4 in. Copper Tubing Strut Clamp
Part #FNW7870C0075 | Item #3625812 | Manufacturer Part #SCC 0075CP
Fits Pipe Size
Product Details
- For copper tube to strut
- Carbon steel
- Copper zinc dichromate finish
Documents
Specifications
BAA Compliant: Yes
CARB OTC LEED Compliant: Yes
Coating: Copper Zinc Dichromate
Color Finish: Copper
Color Finish Category: Copper Tones
Diameter: 3/4 in
FM Approved: No
Fits Pipe Size: 3/4 in
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
MA Approved: No
Material: Carbon Steel
Origin: Domestic
Outside Diameter: 7/8 in
Product Type: Strut Accessory
UL Listed: No
WaterSense Labeled: No
Work Load Limit: 400