FNW®

3/4 in. Female Coupler x Hose Shank Stainless Steel Coupling

Part #FNWCGCSSF  |  Manufacturer Part #FNWCGCSSF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Specifications

Application: [Sanitation, Water, Fuel]

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: Hose Shank

End Connections: Female Coupler x Hose Shank

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2-1/100 in

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 316

NSF Certified: No

UL Listed: No