3/4 in. FNPT Cam and Groove Quick Coupler CF8M Stainless Steel Adapter
3/4 in. FNPT Cam and Groove Quick Coupler CF8M Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- A-A-59326D compatible
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cam and Groove, Quick Coupler, Straight
- IAPMO Listed -:
- No
- Length:
- 1-27/50 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 250
- UL Listed:
- No